Instant Adhesive, 1/3 oz. Bottle, Clear

LOCTITE| Zoro #: G0780254| Mfr #: 46551

$19.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Functional Cure: Not Specified
VOC Content: 20g/L
Application: Rubber O-ring Bonding
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780254 Mfr #: 46551
Functional Cure: Not SpecifiedVOC Content: 20g/L
Application: Rubber O-ring BondingContainer Type: Bottle
Size: 1/3 oz.Color: Clear
Gap Fill: 0.005"Full Cure: 24 hr.
Characteristics: Cyanoacrylate, One Part; No Mix Instant Adhesive, Bonds Well to Plastics and Rubber Surfaces Where Very Fast Fixturing is Required.Begins to Harden: 30 sec.
Adheres To: Rubber O-ring bonderStandards: 29 CFR 1910.1200
Temp. Range: -65 Degrees to 180 Degrees FViscosity: 80 cPs
Item: Instant AdhesiveChemical Type: Cyanoacrylate
Tensile Strength: 3500 psiSpecific Gravity: 1.09 @ 23.89 Degrees C
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 1/3 oz., Container Type Bottle, Color Clear, Begins to Harden 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.09 @ 23.89 Degrees C, Adheres To Rubber O-ring bonder, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Cyanoacrylate, One Part; No Mix Instant Adhesive, Bonds Well to Plastics and Rubber Surfaces Where Very Fast Fixturing is Required., Viscosity 80 cPs, Tensile Strength 3500 psi

Restrictions and Compliance

*3: Hazardous material

Reviews