BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Instant Adhesive, 20g Bottle, Black

LOCTITE| Zoro #: G0397862| Mfr #: 48040

$22.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 20gBegins to Harden: 90 sec.Tensile Strength: 3800 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397862 Mfr #: 48040
Size: 20gBegins to Harden: 90 sec.
Tensile Strength: 3800 psiColor: Black
Gap Fill: 0.006"Full Cure: 24 hr.
VOC Content: 20g/LTemp. Range: -65 Degrees to 180 Degrees F
Container Type: BottleChemical Type: Cyanoacrylate
Functional Cure: Not SpecifiedItem: Instant Adhesive
Characteristics: Resealable Squeeze PackageAdheres To: Metal, Plastic
Viscosity: 200 cPsSpecific Gravity: 1.1 @ 20 Degrees C
Application: Bonds Metals and PlasticsStandards: 29 CFR 1910.1200
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 20g, Container Type Bottle, Color Black, Begins to Harden 90 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.1 @ 20 Degrees C, Adheres To Metal, Plastic, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Resealable Squeeze Package, Viscosity 200 cPs, Tensile Strength 3800 psi, Standards 29 CFR 1910.1200, NSF-61, Gap Fill 0.006 In., Application Bonds Metals and Plastics

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews