KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Instant Adhesive, 20g Bottle, Clear

LOCTITE| Zoro #: G1646136| Mfr #: 12292

$18.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Wire Tacking
Color: Clear
Characteristics: Wire Tacking Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1646136 Mfr #: 12292
Application: Wire TackingColor: Clear
Characteristics: Wire Tacking AdhesiveSpecific Gravity: 1.05
VOC Content: 20g/LTemp. Range: -65 Degrees to 180 Degrees F
Item: Instant AdhesiveSize: 20g
Functional Cure: Not SpecifiedChemical Type: Cyanoacrylate
Tensile Strength: 3200 psiFull Cure: 24 hr.
Adheres To: Tak Pak(R) Wire Tacking AdhesiveContainer Type: Bottle
Viscosity: 700 cPsBegins to Harden: 30 sec.
Gap Fill: 0.007"Standards: 29 CFR 1910.1200
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 20g, Container Type Bottle, Color Clear, Begins to Harden 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.05, Adheres To Tak Pak(R) Wire Tacking Adhesive, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Wire Tacking Adhesive, Viscosity 700 cPs, Tensile Strength 3200 psi, Standards 29 CFR 1910.1200, Gap Fill 0.007 In., Application Wire Tacking

Restrictions and Compliance

*3: Hazardous material

Reviews