Instant Adhesive, 20g Bottle, Clear

LOCTITE| Zoro #: G1630763| Mfr #: 40340

$20.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Characteristics: Low Odor, Gap Filling AdhesiveVOC Content: 20g/LSpecific Gravity: 1.10 @ 25 Degrees C
Save 15%. Sign up for Z-mail.


Zoro #: G1630763 Mfr #: 40340
Characteristics: Low Odor, Gap Filling AdhesiveVOC Content: 20g/L
Specific Gravity: 1.10 @ 25 Degrees CColor: clear
Gap Fill: 0.008"Full Cure: 24 hr.
Adheres To: 1 Part No MixingChemical Type: Cyanoacrylate
Temp. Range: -65 Degrees to 200 Degrees FStandards: 29 CFR 1910.1200
Functional Cure: Not SpecifiedViscosity: 1200 cPs
Begins to Harden: 50 sec.Application: 1 Part No Mixing
Container Type: BottleItem: Instant Adhesive
Tensile Strength: 2600 psiSize: 20g
Country of Origin (subject to change): United States


Instant Adhesive, Size 20g, Container Type Bottle, Color Clear, Begins to Harden 50 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 200 Degrees F, Specific Gravity 1.10 @ 25 Degrees C, Adheres To 1 Part No Mixing, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Low Odor, Gap Filling Adhesive, Viscosity 1200 cPs, Tensile Strength 2600 psi, Standards 29 CFR 1910.1200, Gap Fill 0.008 In., Application 1 Part No Mixing

Restrictions and Compliance

*3: Hazardous material