Instant Adhesive, 20g Bottle, Clear

LOCTITE| Zoro #: G1373443| Mfr #: 41145

$22.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Bonds a wide range of materials including metals, plastics and rubbers.
Color: Clear
Characteristics: Increased Flexibility and Peel Strength with Enhanced Resistance to Shock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373443 Mfr #: 41145
Application: Bonds a wide range of materials including metals, plastics and rubbers.Color: Clear
Characteristics: Increased Flexibility and Peel Strength with Enhanced Resistance to ShockSpecific Gravity: 1.05 @ 23.89 Degrees C
VOC Content: 20g/LTemp. Range: -65 Degrees to 210 Degrees F
Item: Instant AdhesiveSize: 20g
Functional Cure: Not SpecifiedChemical Type: Cyanoacrylate
Tensile Strength: 3200 psiFull Cure: 24 hr.
Adheres To: Clear Gap fillingContainer Type: Bottle
Viscosity: 5000 cPsBegins to Harden: 30 sec.
Gap Fill: 0.008"Standards: 29 CFR 1910.1200
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 20g, Container Type Bottle, Color Clear, Begins to Harden 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 210 Degrees F, Specific Gravity 1.05 @ 23.89 Degrees C, Adheres To Clear Gap filling, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Increased Flexibility and Peel Strength With Enhanced Resistance To Shock, Viscosity 5000 cPs, Tensile Strength 3200 psi, Standards 29 CFR 1910.1200, Gap Fill 0.008 In.

Reviews