Instant Adhesive, 20g Bottle, Clear

LOCTITE| Zoro #: G1368175| Mfr #: 41255

$31.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: Fast FixtureVOC Content: 20g/LSpecific Gravity: 1.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368175 Mfr #: 41255
Characteristics: Fast FixtureVOC Content: 20g/L
Specific Gravity: 1.1Color: clear
Gap Fill: 0.008"Full Cure: 24 hr.
Adheres To: Bonds A Wide Range Of Materials Including Metals, Plastics, And RubbersChemical Type: Cyanoacrylate
Temp. Range: -65 Degrees to 180 Degrees FStandards: 29 CFR 1910.1200
Functional Cure: Not SpecifiedViscosity: 1000 cps
Begins to Harden: 15 sec.Application: Bonds A Wide Range Of Materials Including Metals, Plastics, and Rubbers
Container Type: BottleItem: Instant Adhesive
Tensile Strength: 2300 psiSize: 20g
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 20g, Container Type Bottle, Color Clear, Begins to Harden 15 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.1, Adheres To Bonds A Wide Range Of Materials Including Metals, Plastics, And Rubbers, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Fast Fixture, Viscosity 900 cPs, Tensile Strength 2300 psi, Standards 29 CFR 1910.1200, Gap Fill 0.008 In.

Restrictions and Compliance

*3: Hazardous material

Reviews