KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Instant Adhesive, 20g Bottle, Clear

LOCTITE| Zoro #: G1234615| Mfr #: 44740

$20.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Instantly Adheres to Difficult-to-bond Surfaces that may be Rough, Porous or Acidic
Color: Clear
Characteristics: Bonds wood, leather, and foamed rubber as well as acidic parts such as chromated or freshly plated parts.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1234615 Mfr #: 44740
Application: Instantly Adheres to Difficult-to-bond Surfaces that may be Rough, Porous or AcidicColor: Clear
Characteristics: Bonds wood, leather, and foamed rubber as well as acidic parts such as chromated or freshly plated parts.Specific Gravity: 1.1
VOC Content: 20g/LTemp. Range: -65 Degrees to 180 Degrees F
Item: Instant AdhesiveSize: 20g
Functional Cure: Not SpecifiedChemical Type: Cyanoacrylate
Tensile Strength: 3200 psiFull Cure: 24 hr.
Adheres To: Instantly Adheres to Difficult-to-bond Surfaces that may be Rough, Porous or AcidicContainer Type: Bottle
Viscosity: 600 cPsBegins to Harden: 15 sec.
Gap Fill: 0.007"Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 20g, Container Type Bottle, Color Clear, Begins to Harden 15 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.1, Adheres To Instantly Adheres to Difficult-to-bond Surfaces that may be Rough, Porous or Acidic, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Bonds wood, leather, and foamed rubber as well as acidic parts such as chromated or freshly plated parts., Viscosity 600 cPs

Restrictions and Compliance

*3: Hazardous material

Reviews