SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Instant Adhesive, 20g Bottle, Clear

LOCTITE| Zoro #: G0840445| Mfr #: 46040

$23.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: Low Odor Work Environment And/Or Cosmetic-Appearance, Close filling ApplicationsVOC Content: 20g/LSpecific Gravity: 1.1 @ 23.9 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840445 Mfr #: 46040
Characteristics: Low Odor Work Environment And/Or Cosmetic-Appearance, Close filling ApplicationsVOC Content: 20g/L
Specific Gravity: 1.1 @ 23.9 Degrees CColor: Clear
Gap Fill: 0.004"Full Cure: 24 hr.
Adheres To: Eliminates the Need for Special Ventilation, Appearance Sensitive AssemblyChemical Type: Cyanoacrylate
Temp. Range: -65 Degrees to 200 Degrees FStandards: 29 CFR 1910.1200
Functional Cure: Not SpecifiedViscosity: 45 cPs
Begins to Harden: 50 sec.Application: Eliminates the Need for Special Ventilation, Appearance Sensitive Assembly
Container Type: BottleItem: Instant Adhesive
Tensile Strength: 2600 psiSize: 20g
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 20g, Container Type Bottle, Color Clear, Begins to Harden 50 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 200 Degrees F, Specific Gravity 1.1 @ 23.9 Degrees C, Adheres To Eliminates the Need for Special Ventilation, Appearance Sensitive Assembly, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Low Odor Work Environment And/Or Cosmetic-Appearance, Close filling Applications, Viscosity 45 cPs, Tensile Strength 2600 psi

Reviews