SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Instant Adhesive, 20g Kit, Clear

LOCTITE| Zoro #: G1055521| Mfr #: 20419

$24.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: Wire Tacking AdhesiveVOC Content: 20g/LSpecific Gravity: 1.05
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1055521 Mfr #: 20419
Characteristics: Wire Tacking AdhesiveVOC Content: 20g/L
Specific Gravity: 1.05Color: clear
Gap Fill: 0.007"Full Cure: 24 hr.
Adheres To: Wire TackingChemical Type: Cyanoacrylate
Temp. Range: -65 Degrees to 180 Degrees FStandards: Commercial Item Std. A-Aa-3097
Functional Cure: Not SpecifiedViscosity: 700 cPs
Begins to Harden: 30 sec.Application: Wire Tacking
Container Type: KitItem: Instant Adhesive
Tensile Strength: 3200 psiSize: 20g
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 20g, Container Type Kit, Color Clear, Begins to Harden 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.05, Adheres To Wire Tacking, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Wire Tacking Adhesive, Viscosity 700 cPs, Tensile Strength 3200 psi, Standards Commercial Item Std. A-Aa-3097, Gap Fill 0.007 In., Application Wire Tacking

Restrictions and Compliance

*3: Hazardous material

Reviews