Instant Adhesive, 20g Kit, Clear

LOCTITE| Zoro #: G0701881| Mfr #: 20420

$38.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Wire Tacking
Color: clear
Characteristics: Tak Pak(R) Ultra-Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701881 Mfr #: 20420
Application: Wire TackingColor: clear
Characteristics: Tak Pak(R) Ultra-PerformanceSpecific Gravity: 1.05
Temp. Range: -65 Degrees to 210 Degrees FItem: Instant Adhesive
Size: 20gFunctional Cure: Not Specified
Chemical Type: CyanoacrylateTensile Strength: 3200 psi
Full Cure: 24 hr.Adheres To: Wire Tacking
Container Type: KitViscosity: 5000 cPs
Begins to Harden: 30 sec.Gap Fill: 0.008"
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 20g, Container Type Kit, Color Clear, Begins to Harden 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 210 Degrees F, Specific Gravity 1.05, Adheres To Wire Tacking, Chemical Type Cyanoacrylate, Characteristics Tak Pak(R) Ultra-Performance, Viscosity 5000 cPs, Tensile Strength 3200 psi, Gap Fill 0.008 In., Application Wire Tacking

Restrictions and Compliance

*3: Hazardous material

Reviews