KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Instant Adhesive, 20g Tube, Black

LOCTITE| Zoro #: G1816586| Mfr #: 18398

$21.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Bonds Porous Surfaces
Color: Black
Characteristics: Gel Formulation Is Ideal For Vertical Or Overhead Applications, With Added Benefits Of Elastomer-Modified Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816586 Mfr #: 18398
Application: Bonds Porous SurfacesColor: Black
Characteristics: Gel Formulation Is Ideal For Vertical Or Overhead Applications, With Added Benefits Of Elastomer-Modified AdhesiveSpecific Gravity: 1.10
VOC Content: 20g/LTemp. Range: -65 Degrees to 210 Degrees F
Item: Instant AdhesiveSize: 20g
Functional Cure: Not SpecifiedChemical Type: Cyanoacrylate
Tensile Strength: 3000 psiFull Cure: 24 hr.
Adheres To: Bonds Porous SurfacesContainer Type: Tube
Viscosity: GelBegins to Harden: 20 sec.
Gap Fill: 0.010"Standards: 29 CFR 1910.1200
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 20g, Container Type Tube, Color Black, Begins to Harden 20 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 210 Degrees F, Specific Gravity 1.10, Adheres To Bonds Porous Surfaces, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Gel Formulation Is Ideal For Vertical Or Overhead Applications, With Added Benefits Of Elastomer-Modified Adhesive, Viscosity Gel, Tensile Strength 3000 psi, Standards 29 CFR 1910.1200

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews