KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Instant Adhesive, 20g Tube, Clear

LOCTITE| Zoro #: G1742876| Mfr #: 28026

$38.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: General Purpose
Color: clear
Characteristics: Heat Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742876 Mfr #: 28026
Application: General PurposeColor: clear
Characteristics: Heat ResistantSpecific Gravity: 1.10
VOC Content: 20g/LTemp. Range: -65 Degrees to 250 Degrees F
Item: Instant AdhesiveSize: 20g
Functional Cure: Not SpecifiedChemical Type: Cyanoacrylate
Tensile Strength: 2200 psiFull Cure: 24 hr.
Adheres To: General PurposeContainer Type: Tube
Viscosity: 375 cPsBegins to Harden: 30 sec.
Gap Fill: 0.005"Standards: 29 CFR 1910.1200
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 20g, Container Type Tube, Color Clear, Begins to Harden 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 250 Degrees F, Specific Gravity 1.10, Adheres To General Purpose, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Heat Resistant, Viscosity 375 cPs, Tensile Strength 2200 psi, Standards 29 CFR 1910.1200, Gap Fill 0.005 In., Application General Purpose

Restrictions and Compliance

*3: Hazardous material

Reviews