HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Instant Adhesive, 20g Tube, Clear

LOCTITE| Zoro #: G1874826| Mfr #: 28028

$29.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Functional Cure: Not Specified
VOC Content: 20g/L
Application: Bonds Plastics, Rubbers and Metals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874826 Mfr #: 28028
Functional Cure: Not SpecifiedVOC Content: 20g/L
Application: Bonds Plastics, Rubbers and MetalsContainer Type: Tube
Size: 20gColor: clear
Gap Fill: 0.010"Full Cure: 24 hr.
Characteristics: Toughened With Elastomers For Increased Flexibility and Improved Resistance To Heat and Humidity, Thermally-ResistantBegins to Harden: 30 sec.
Adheres To: Bonds Plastics, Rubbers And MetalsStandards: 29 CFR 1910.1200
Temp. Range: -65 Degrees to 250 Degrees FViscosity: Gel
Item: Instant AdhesiveChemical Type: Cyanoacrylate
Tensile Strength: 2300 psiSpecific Gravity: 1.10
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 20g, Container Type Tube, Color Clear, Begins to Harden 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 250 Degrees F, Specific Gravity 1.10, Adheres To Bonds Plastics, Rubbers And Metals, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Toughened With Elastomers For Increased Flexibility and Improved Resistance To Heat and Humidity, Thermally-Resistant, Viscosity Gel, Tensile Strength 2300 psi, Standards 29 CFR 1910.1200

Restrictions and Compliance

*3: Hazardous material

Reviews