SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Instant Adhesive, 20g Tube, Clear

LOCTITE| Zoro #: G0336813| Mfr #: 40945

$16.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearChemical Type: CyanoacrylateTemp. Range: -65 Degrees to 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0336813 Mfr #: 40945
Color: ClearChemical Type: Cyanoacrylate
Temp. Range: -65 Degrees to 180 Degrees FBegins to Harden: 75 sec.
Gap Fill: 0.010"VOC Content: 20g/L
Size: 20gApplication: General Purpose Adhesives on Metal, Plastic and Rubber
Tensile Strength: 3200 psiStandards: 29 CFR 1910.1200
Full Cure: 24 hr.Item: Instant Adhesive
Viscosity: GelFunctional Cure: Not Specified
Characteristics: Ideal for Vertical or Overhead ApplicationsSpecific Gravity: 1.1 @ 20 Degrees C
Adheres To: General Purpose Adhesives on Metal, Plastic and RubberContainer Type: Tube
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 20g, Container Type Tube, Color Clear, Begins to Harden 75 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.1 @ 20 Degrees C, Adheres To General Purpose Adhesives on Metal, Plastic and Rubber, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Ideal For Vertical Or Overhead Applications, Viscosity Gel, Tensile Strength 3200 psi, Standards 29 CFR 1910.1200, Gap Fill 0.010 In.

Reviews