KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Instant Adhesive, 20g Tube, Clear

LOCTITE| Zoro #: G0779633| Mfr #: 45440

$18.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Difficult to Bond Surfaces, Use on Porous Substrates, Irregular Rough and Acidic Surfaces
Color: Clear
Characteristics: General purpose, bonds a variety of porous surfaces
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779633 Mfr #: 45440
Application: For Difficult to Bond Surfaces, Use on Porous Substrates, Irregular Rough and Acidic SurfacesColor: Clear
Characteristics: General purpose, bonds a variety of porous surfacesSpecific Gravity: 1.05
VOC Content: 20g/LTemp. Range: -65 Degrees to 250 Degrees F
Item: Instant AdhesiveSize: 20g
Functional Cure: Not SpecifiedChemical Type: Cyanoacrylate
Tensile Strength: 3200 psiFull Cure: 24 hr.
Adheres To: For Difficult to Bond Surfaces, Use on Porous Substrates, Irregular Rough and Acidic SurfacesContainer Type: Tube
Viscosity: GelBegins to Harden: 15 sec.
Gap Fill: 0.010"Standards: 29 CFR 1910.1200
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 20g, Container Type Tube, Color Clear, Begins to Harden 15 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 250 Degrees F, Specific Gravity 1.05, Adheres To For Difficult to Bond Surfaces, Use on Porous Substrates, Irregular Rough and Acidic Surfaces, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics General purpose, bonds a variety of porous surfaces, Viscosity Gel, Tensile Strength 3200 psi, Standards 29 CFR 1910.1200

Restrictions and Compliance

*3: Hazardous material

Reviews