KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Instant Adhesive, 3g Tube, Black

LOCTITE| Zoro #: G1138767| Mfr #: 38004

$5.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Bonds rubber, metal and plastic parts
Color: Black
Characteristics: Close fitting parts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138767 Mfr #: 38004
Application: Bonds rubber, metal and plastic partsColor: Black
Characteristics: Close fitting partsSpecific Gravity: 1.1
VOC Content: 20g/LTemp. Range: -65 Degrees to 225 Degrees F
Item: Instant AdhesiveSize: 3g
Functional Cure: Not SpecifiedChemical Type: Cyanoacrylate
Tensile Strength: 3750 psiFull Cure: 24 hr.
Adheres To: Close Fitting PartContainer Type: Tube
Viscosity: 300 cPsBegins to Harden: 90 sec.
Gap Fill: 0.006"Standards: 29 CFR 1910.1200
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 3g, Container Type Tube, Color Black, Begins to Harden 90 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 225 Degrees F, Specific Gravity 1.1, Adheres To Close Fitting Part, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Close Fitting Parts, Viscosity 300 cPs, Tensile Strength 3750 psi, Standards 29 CFR 1910.1200, Gap Fill 0.006 In., Application Bonds rubber, metal and plastic parts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews