HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Instant Adhesive, 3g Tube, Clear

LOCTITE| Zoro #: G2105625| Mfr #: 40104

$4.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
VOC Content: 20g/L
Specific Gravity: 1.05
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105625 Mfr #: 40104
VOC Content: 20g/LSpecific Gravity: 1.05
Color: clearGap Fill: 0.005"
Full Cure: 24 hr.Adheres To: Bonds A Wide Range Of Materials Including Metals, Plastics, And Elastomers
Chemical Type: CyanoacrylateTemp. Range: -65 Degrees to 250 Degrees F
Standards: 29 CFR 1910.1200, CFIAFunctional Cure: Not Specified
Viscosity: 90 cPsBegins to Harden: 15 sec.
Application: Bonds A Wide Range Of Materials Including Metals, Plastics, and ElastomersContainer Type: Tube
Item: Instant AdhesiveTensile Strength: 3200 psi
Size: 3gCountry of Origin (subject to change): United States

Description

Instant Adhesive, Size 3g, Container Type Tube, Color Clear, Begins to Harden 15 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 250 Degrees F, Specific Gravity 1.05, Adheres To Bonds A Wide Range Of Materials Including Metals, Plastics, And Elastomers, Chemical Type Cyanoacrylate, VOC Content 20g/L, Viscosity 90 cPs, Tensile Strength 3200 psi, Standards 29 CFR 1910.1200, CFIA, Gap Fill 0.005 In.

Restrictions and Compliance

*3: Hazardous material

Reviews