SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Instant Adhesive, 3g Tube, Clear

LOCTITE| Zoro #: G1550954| Mfr #: 40604

$5.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearChemical Type: CyanoacrylateTemp. Range: -65 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550954 Mfr #: 40604
Color: clearChemical Type: Cyanoacrylate
Temp. Range: -65 Degrees to 250 Degrees FBegins to Harden: 15 sec.
Gap Fill: 0.004"VOC Content: 20g/L
Size: 3gApplication: Bonds Plastics and Elastomeric Materials
Tensile Strength: 3200 psiStandards: 29 CFR 1910.1200, Commercial Item Standard A-Aa-3097
Full Cure: 24 hr.Item: Instant Adhesive
Viscosity: 20 cPsFunctional Cure: Not Specified
Characteristics: Bonds QuicklySpecific Gravity: 1.05
Adheres To: Bonds Plastics And Elastomeric MaterialsContainer Type: Tube
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 3g, Container Type Tube, Color Clear, Begins to Harden 15 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 250 Degrees F, Specific Gravity 1.05, Adheres To Bonds Plastics And Elastomeric Materials, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Bonds Quickly, Viscosity 20 cPs, Tensile Strength 3200 psi, Standards 29 CFR 1910.1200, Commercial Item Standard A-Aa-3097, Gap Fill 0.004 In.

Restrictions and Compliance

*3: Hazardous material

Reviews