KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Instant Adhesive, 3g Tube, Clear

LOCTITE| Zoro #: G1844683| Mfr #: 40904

$3.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Bonds A Wide Range of Materials
Color: clear
Characteristics: Ideal for Vertical or Overhead Applications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1844683 Mfr #: 40904
Application: Bonds A Wide Range of MaterialsColor: clear
Characteristics: Ideal for Vertical or Overhead ApplicationsSpecific Gravity: 1.1 @ 20 Degrees C
VOC Content: 20g/LTemp. Range: -65 Degrees to 180 Degrees F
Item: Instant AdhesiveSize: 3g
Functional Cure: Not SpecifiedChemical Type: Cyanoacrylate
Tensile Strength: 3200 psiFull Cure: 24 hr.
Adheres To: Bonds A Wide Range Of MaterialsContainer Type: Tube
Viscosity: GelBegins to Harden: 75 sec.
Gap Fill: 0.010"Standards: 29 CFR 1910.1200
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 3g, Container Type Tube, Color Clear, Begins to Harden 75 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.1 @ 20 Degrees C, Adheres To Bonds A Wide Range Of Materials, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Ideal For Vertical Or Overhead Applications, Viscosity Gel, Tensile Strength 3200 psi, Standards 29 CFR 1910.1200, Gap Fill 0.010 In.

Restrictions and Compliance

*3: Hazardous material

Reviews