KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Instant Adhesive, 3g Tube, Clear

LOCTITE| Zoro #: G1236085| Mfr #: 43004

$4.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Bonding Close-fitting Metallic Parts with Gaps up to 0.005"
Color: Clear
Characteristics: Metal bonding of close fitted parts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236085 Mfr #: 43004
Application: Bonding Close-fitting Metallic Parts with Gaps up to 0.005"Color: Clear
Characteristics: Metal bonding of close fitted partsSpecific Gravity: 1.1 @ 23.89 Degrees C
VOC Content: 20g/LTemp. Range: -65 Degrees to 180 Degrees F
Item: Instant AdhesiveSize: 3g
Functional Cure: Not SpecifiedChemical Type: Cyanoacrylate
Tensile Strength: 3600 psiFull Cure: 24 hr.
Adheres To: Bonding Close-fitting Metallic Parts with Gaps up to 0.005"Container Type: Tube
Viscosity: 80 cPsBegins to Harden: 30 sec.
Gap Fill: 0.005"Standards: 29 CFR 1910.1200
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 3g, Container Type Tube, Color Clear, Begins to Harden 30 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 180 Degrees F, Specific Gravity 1.1 @ 23.89 Degrees C, Adheres To Bonding Close-fitting Metallic Parts with Gaps up to 0.005 In., Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics Metal bonding of close fitted parts, Viscosity 80 cPs, Tensile Strength 3600 psi, Standards 29 CFR 1910.1200, Gap Fill 0.005 In.

Reviews