BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Instant Adhesive, 3g Tube, Clear

LOCTITE| Zoro #: G0901844| Mfr #: 45404

$4.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 3gBegins to Harden: 15 sec.Tensile Strength: 3200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901844 Mfr #: 45404
Size: 3gBegins to Harden: 15 sec.
Tensile Strength: 3200 psiColor: Clear
Gap Fill: 0.010"Full Cure: 24 hr.
VOC Content: 20g/LTemp. Range: -65 Degrees to 250 Degrees F
Container Type: TubeChemical Type: Cyanoacrylate
Functional Cure: Not SpecifiedItem: Instant Adhesive
Characteristics: General purpose, bonds a variety of porous surfacesAdheres To: For Difficult to Bond Surfaces, Use on Porous Substrates, Irregular Rough and Acidic Surfaces
Viscosity: GelSpecific Gravity: 1.05
Application: For Difficult to Bond Surfaces, Use on Porous Substrates, Irregular Rough and Acidic SurfacesStandards: 29 CFR 1910.1200
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 3g, Container Type Tube, Color Clear, Begins to Harden 15 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 250 Degrees F, Specific Gravity 1.05, Adheres To For Difficult to Bond Surfaces, Use on Porous Substrates, Irregular Rough and Acidic Surfaces, Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics General purpose, bonds a variety of porous surfaces, Viscosity Gel, Tensile Strength 3200 psi, Standards 29 CFR 1910.1200

Restrictions and Compliance

*3: Hazardous material

Reviews