SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Instant Adhesive, 3g Tube, Clear

LOCTITE| Zoro #: G1859681| Mfr #: 49504

$3.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearChemical Type: CyanoacrylateTemp. Range: -65 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1859681 Mfr #: 49504
Color: ClearChemical Type: Cyanoacrylate
Temp. Range: -65 Degrees to 250 Degrees FBegins to Harden: 20 sec.
Gap Fill: 0.004"VOC Content: 20g/L
Size: 3gApplication: Bonds Rubber, Metal and Plastic Parts with Gaps up to 0.004"
Tensile Strength: 2750 psiStandards: 29 CFR 1910.1200
Full Cure: 24 hr.Item: Instant Adhesive
Viscosity: 45 cPsFunctional Cure: Not Specified
Characteristics: General PurposeSpecific Gravity: 1.1 @ 23.89 Degrees C
Adheres To: Bonds Rubber, Metal and Plastic Parts with Gaps up to 0.004"Container Type: Tube
Country of Origin (subject to change): United States

Description

Instant Adhesive, Size 3g, Container Type Tube, Color Clear, Begins to Harden 20 sec., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 250 Degrees F, Specific Gravity 1.1 @ 23.89 Degrees C, Adheres To Bonds Rubber, Metal and Plastic Parts with Gaps up to 0.004 In., Chemical Type Cyanoacrylate, VOC Content 20g/L, Characteristics General Purpose, Viscosity 45 cPs, Tensile Strength 2750 psi, Standards 29 CFR 1910.1200, Gap Fill 0.004 In.

Restrictions and Compliance

*3: Hazardous material

Reviews