Instant Gasket Maker, 190mL Aerosol Can

LOCTITE| Zoro #: G2205603| Mfr #: 40479

$28.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackBegins to Harden: Not SpecifiedSize: 190mL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205603 Mfr #: 40479
Color: BlackBegins to Harden: Not Specified
Size: 190mLApplication: Timing Gear Covers, Gearboxes, Compressors, Stamping Sheet Metal Covers, Intake Manifold End Seals, Water Pumps, Valve Covers, and Transmission Pans
Includes: NozzleStandards: UL, NSF, CFIA
Full Cure: 24 hr.Item: Gasket Maker
Viscosity: pasteType: Instant Sealing, Oil-Resistant
Substrates: Metal, PlasticTemp. Range: -75 to 500 Degrees F
Characteristics: VOC-Free PropellantSpecific Gravity: 1.30
Flash Point: 200 Degrees FCountry of Origin (subject to change): United States

Description

Gasket Maker, Instant Sealing, Oil-Resistant, 190mL, Black, Temp. Range -75 to 500 Degrees F, Specific Gravity 1.30, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden Not Specified, Substrates Metal, Plastic, VOC-Free Propellant, Timing Gear Covers, Gearboxes, Compressors, Stamping Sheet Metal Covers, Intake Manifold End Seals, Water Pumps, Valve Covers, and Transmission Pans, Standards UL, NSF, CFIA, Includes Nozzle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews