Skip to Main Content
customer-service Help
Loctite

Liquid 16 oz. Loctite ODC Free Cleaner & Degreaser, Aerosol Can

Feedback Help us improve our product images
$15.02
  • Item: Loctite ODC Free Cleaner & Degreaser
  • Container Type: Aerosol Can
  • Size: 16 oz.
See full product details
Orders over $75 ship free.
Total: $15.02

Loctite #135310 Specifications

  • Item: Loctite ODC Free Cleaner & Degreaser
  • Container Type: Aerosol Can
  • Size: 16 oz.
  • Cleaner Form: Liquid
  • Fragrance: citrus
  • Color: Colorless
  • Application: General Purpose Industrial Cleaning
  • Standards: NSF K1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Loctite ODC Free Cleaner & Degreaser

Restrictions and Compliance

Hazardous material

Reviews of Loctite #135310