Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Retaining Compound, Anaerobic, 50mL 640(TM)

  • Zoro #: G5057787
  • Mfr #: 135520

$37.73

  • Container Size - Adhesives: 1.69 oz.
  • Item: Retaining Compound
  • Series: Retaining Compounds
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Loctite #135520 Specifications

  • Zoro #: G5057787
  • Mfr #: 135520
Container Size - Adhesives: 1.69 oz. Item: Retaining Compound
Series: Retaining Compounds Full Cure: 24 hr.
Filling Gap Size: 0.007" Gap Fill Size - Retaining Compounds: 0.007"
Compound Type: Retaining Type: Anaerobic
Shear Strength (PSI): 3000 Physical Form: Liquid
Application: High Temperature, Non-threaded Cylindrical Applications Size: 50ml
Characteristics: Bonds Cylindrical Fitting Parts, Filling Inner Space Between Close Fitting Metal Surfaces. Prevents Loosening and Leakage From Shock and Vibration. Container Type - Adhesives: Bottle
Max. Temp. (F): -65 Degrees to 400 Degrees Optimal Usage Temperature: -65 Degrees to 350 Degrees F
Primer: 7088, 7649 or 7471 Standards: Tested to Mil-R-46082B.
Country of Origin (subject to change): United States

Description

Retaining compounds are used to fill the spaces between mechanical components, thereby reducing even the small movements that can lead to abrasion and damage. Here are some important details for Loctite Retaining Compound. Size: 50ml, Application: High Temperature, Non-threaded Cylindrical Applications.

Technical Guides

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews of Loctite #135520