KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Applicator, Dual Cartridge, 200mL

LOCTITE| Zoro #: G1328451| Mfr #: 1372751

$335.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mixing Ratio: 1:1, 2:1, 4:1, 10:1
Item: Manual Applicator
Includes: Plunger Kit for 4 Mix Ratios
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1328451 Mfr #: 1372751
Mixing Ratio: 1:1, 2:1, 4:1, 10:1Item: Manual Applicator
Includes: Plunger Kit for 4 Mix RatiosFor Use With: 200mL and 400mL Dual Cartridges
Type: Dual CartridgeApplication: To Dispense Sealants and Adhesives
Package Quantity: 1Characteristics: 26:1 Thrust Ratio, Easily Converts In Seconds With Snap-In/Snap-Out Push Disks
Country of Origin (subject to change): China

Description

Manual Applicator, Dual Cartridge, Mixing Ratio 1:1, 2:1, 4:1, 10:1, For Use With 200mL and 400mL Dual Cartridges, 26:1 Thrust Ratio, Easily Converts In Seconds With Snap-In/Snap-Out Push Disks, Application To Dispense Sealants And Adhesives, Includes Plunger Kit for 4 Mix Ratios

Reviews