KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Magic Steel Stick

LOCTITE| Zoro #: G0739094| Mfr #: 98853

$13.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Steel Filled, in Stick Form
Size: 4 oz.
Temp. Range: Up to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0739094 Mfr #: 98853
Type: Steel Filled, in Stick FormSize: 4 oz.
Temp. Range: Up to 250 Degrees FIncludes: 4-oz. Stick
Shear Strength: 2500 psiItem: Metal Magic Steel Stick(TM)
Work Life: 3 min.Application: Seals Pipes, Gas Tanks, Water Tanks and Vessels
Functional Cure: 10 min.Color: Gray
Container Type: StickCountry of Origin (subject to change): United States

Description

Metal Magic Steel Stick(TM), Steel Filled, in Stick Form, 4 oz. Stick, Stick, Gray, 10 min. Functional Cure, Shear Strength 2500 psi, Temp. Range Up to 250 Degrees F, Work Life 3 min., Seals Pipes, Gas Tanks, Water Tanks and Vessels, Includes 4-oz. Stick

Reviews