KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mixing Nozzle, Static, 2-Part, 300mL, Pk3

LOCTITE| Zoro #: G2364686| Mfr #: 1100962

$9.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mixing Nozzle
Includes: 20 Elements
For Use With: 3NVK3 and 3NVK9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364686 Mfr #: 1100962
Item: Mixing NozzleIncludes: 20 Elements
For Use With: 3NVK3 and 3NVK9Type: Static
Application: Use With 300mL AdhesivesPackage Quantity: 3
Nozzle Type: Single AxisCharacteristics: 9.98" Long, 11.2mm Square Inner Diameter, 7/8-9 Threaded End
Country of Origin (subject to change): Germany

Description

Mix Nozzle, Static, Nozzle Type Single Axis, For Use With 2-Part Construction Adhesive Epoxy In 300mL Cartridges, 9.98 In Long, 11.2mm Square Inner Diameter, 7/8-9 Threaded End, Use With 300mL Adhesives, Includes 20 Elements, Package Quantity 3

Reviews