This item is Discontinued.

Loctite Oil-Resistant RTV Gasket Maker, 0.5 mL, Black, Temp Range -75 to 625 Degrees F 274809

Oil-Resistant RTV Gasket Maker, 0.5 mL, Black, Temp Range -75 to 625 Degrees F (Discontinued)

  • Mfr # 274809
  • Zoro # G3439396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274809
Zoro #
G3439396
UPC #
079340340183
Country of Origin
United States

Dimensions

Size
0.5 mL
Container Size
0.5 fl oz
Maximum Gap Fill Size
0.02 in

Details

Application
Revolutionized Flange Sealing in The Automotive Industry, The Assembly of Heavy Equipment, and The Manufacture of Various Types of Fluid Power Equipment; Best Suited for Small Gap Applications and Rigid Metal-to-Metal Assemblies
Color
Black
Substrates
Differential Covers, Oil Pans, Timing Gear Covers, Valve Covers
Temp. Range
-75 to 625 Degrees F
Sealant Base
Silicone
Sealant Container
Tube
Item
RTV Gasket Maker
Type
Oil-Resistant
Full Cure
24 hr
Begins to Harden
30 min
Specific Gravity
1.3 @ 20 Degrees C
Characteristics
Low Odor, Low Volatility, Noncorrosive, Oil Resistant
Flash Point
199.4 Degrees F
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Container Type
Tube
Tensile Strength
190 psi
Chemical Base
Oxime Silicone
Non-Hardening
Yes
Working Time
30 min
Sealant Type
Gasket Maker
For Fluid Type
Alcohol, Anti-Freeze Solution, Automotive Fluids
Full Cure Time
1 day
Specific Sealing Application
Gasket Dressing
Storage Requirements
8 Degrees to 21 Degrees C
Hardness
Shore A40
Minimum Operating Temperature
-65 Degrees F
Series
SI 598
Cure Type
Room Temperature
Maximum Operating Temperature
500 Degrees F
Sensor Safe
Yes
Resistance Properties
Oil Resistant
Product Form
Paste

Description

RTV Gasket Maker, Color Black, Container Size 0.5 fl oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.02 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 598, Working Time 30 min, Product Form Paste, For Fluid Type Alcohol, Anti-Freeze Solution, Automotive Fluids, Resistance Properties Oil Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.