PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Parts Cleaner, 19 Oz Aerosol, Clear

LOCTITE| Zoro #: G0330391| Mfr #: 30548

$7.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color:Dry Time: 5 to 15 min.VOC (%):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330391 Mfr #: 30548
Color: Dry Time: 5 to 15 min.
VOC (%): Temp. Range (F):
Type: Size:
For Use With: -Application:
Flash Point (F): Item:
Viscosity: 1Specific Gravity:
Package Quantity: Size (Oz.): 19
Standards: Country of Origin (subject to change): United States

Description

Parts Cleaner, Size (Oz.) 19, Size 19 oz. Aerosol Can, Dry Time 5 to 15 min., Color Clear, Viscosity 1, Specific Gravity 1.530, VOC ( Percent) 414 gm/l, Application Penetrates, Dissolves, And Removes Contaminants From Metal Assemblies

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CT, DC, DE, MA, MD, ME, NH, NJ, NY, PA, RI, VA, VT

Reviews