Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
0 Cart

Retaining Compound, QuickMetal(R), 6mLTube 660(TM)

LOCTITE | Zoro #: G1239707 | Mfr #: 209765

$ 7.71 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Shear Strength (PSI): 3335
  • Primer: 7088(TM)(2VRL9), Primer N(TM) (4KL21), Or Primer T(TM) (3HV17)
  • Item: Retaining Compound
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Loctite #209765 Specifications

Zoro #: G1239707 Mfr #: 209765
Shear Strength (PSI): 3335 Primer: 7088(TM)(2VRL9), Primer N(TM) (4KL21), Or Primer T(TM) (3HV17)
Item: Retaining Compound Type: Loctite(R) 660(TM)
Application: To Salvage Worn Metallic Parts, To Fill Surface Imperfections, Repair Worn Areas And To Keep Machinery Running While Waiting For New Parts Max. Temp. (F): 300 Degrees
Size: 6ml Full Cure: 24 hrs.
Characteristics: Non-Running, Metal-Free Compound Type: Gel
Standards: CFIA Listed Filling Gap Size: Up to 0.020"
Country of Origin (subject to change): United States

Description

For more options on glues and fixatives similar to retaining compounds, see our wide selections of adhesives, epoxies and hot melt adherents. Take a look at the features for Loctite Retaining Compound. Size: 6ml, Application: To Salvage Worn Metallic Parts, To Fill Surface Imperfections, Repair Worn Areas And To Keep Machinery Running While Waiting For New Parts.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov
Hazardous material

Reviews