Penetrating Oil, 13.52 Oz Aerosol, Ylw

LOCTITE| Zoro #: G1895941| Mfr #: 996456

$13.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1895941 Mfr #: 996456
Color: YellowItem: Penetrating Oil
Size: 13.52 oz.Application: Helps To Free Rusted, Corroded, And Seized Parts
Size (Oz.): 13.52VOC (%): 423 gm/l
Flash Point (F): 76Viscosity: 1
Type: Aerosol CanCountry of Origin (subject to change): United States

Product Description

Penetrating Oil, Aerosol Can, Size (Oz.) 13.52, 13.52 oz., Yellow, Flash Point (F) 76, Viscosity 1, VOC ( Percent) 423 gm/l, Helps To Free Rusted, Corroded, And Seized Parts

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.