KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Sealant, 19g, Stick, Off-White

LOCTITE| Zoro #: G0633035| Mfr #: 1276167

$17.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Type: Dimethacrylate Ester
Application Temp. Range: 72 Degrees F
Color: Off-white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633035 Mfr #: 1276167
Chemical Type: Dimethacrylate EsterApplication Temp. Range: 72 Degrees F
Color: Off-whiteGas Pressure Range: 10,000 psi
Liquid Pressure Range: 10,000 psiSpecific Gravity: 1.0274
Performance Temp. Range: -65 Degrees to 300 Degrees FItem: Pipe Thread Sealant
Size: 19gBegins to Harden: Not Specified
Application: General Purpose Sealant for Metal PipesFlash Point: Solid
For Use With: Primer 7088 (Mfr. No. 1069258), Primer N (Mfr. No. 21347), or Primer T (Mfr. No. 19267)Container Type: Stick
Viscosity: pasteCountry of Origin (subject to change): United States

Description

Pipe Sealant, Semi-Solid, 19g Stick, Off-White, Temp. Range (F) -65 to 300, Gas Pressure Range (PSI) 10,000, Liquid Pressure Range (PSI) 10,000, Specific Gravity 1.0274, Viscosity Paste, General Purpose Sealant for Metal Pipes, For Use With Primer 7088 (G0626622), Primer N (G1210185), or Primer T (G0625737)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews