KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Sealant, 1L, Bottle, Low, White

LOCTITE| Zoro #: G2162763| Mfr #: 56543

$206.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Specific Gravity: 4.24E-02
Flash Point: 199.4 Degrees F
Gas Pressure Range: 10,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162763 Mfr #: 56543
Specific Gravity: 4.24E-02Flash Point: 199.4 Degrees F
Gas Pressure Range: 10,000 psiStandards: CSA, UL, NSF-ANSI 61
Item: Pipe Thread SealantFull Cure: 24 hr.
Application Temp. Range: 72 Degrees FSize: 1L
Strength: LowPerformance Temp. Range: -65 Degrees to 300 Degrees F
Begins to Harden: Not SpecifiedViscosity: 300,000cP
For Use With: Mfr. No. 1069258, 21347, 19267Chemical Type: Methacrylate Ester
Application: Seals Metal Tapered Pipe Thread Fittings Up to 2" Diameter (50mm)Liquid Pressure Range: 10,000 psi
Color: WhiteContainer Type: Bottle
Country of Origin (subject to change): United States

Description

Pipe Sealant, General Purpose, 1 Liter Bottle, White, Temp. Range (F)-65 to 300, Gas Pressure Range (PSI)10,000, Liquid Pressure Range (PSI)10,000, Specific Gravity1:1, Viscosity300,000, Seals Metal Tapered Pipe Thread Fittings Up To 2" Diameter (50mm), For Use WithPrimer 7088 (G0626622), Primer N (G1210185), or Primer T (G0625737), StandardsCSA, UL, NSF-ANSI 61

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews