PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pipe Sealant, 250mL, Tube, Medium, White

LOCTITE| Zoro #: G2235712| Mfr #: 59241

$49.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: 1.21 @ 25 Degrees CColor: WhiteStrength: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235712 Mfr #: 59241
Specific Gravity: 1.21 @ 25 Degrees CColor: White
Strength: MediumGas Pressure Range: 10,000 psi
Performance Temp. Range: -65 Degrees to 400 Degrees FChemical Type: Dimethacrylate Ester
Viscosity: 350,000cPBegins to Harden: 24 hr.
For Use With: NFApplication: Thread sealing
Container Type: TubeApplication Temp. Range: 72 Degrees F
Item: Pipe Thread SealantFlash Point: 199.94 Degrees F
Size: 250mLCountry of Origin (subject to change): United States

Description

Pipe Thread Sealant, 250mL, Container Type Tube, Chemical Type Dimethacrylate Ester, Medium, Color White, Gas Pressure Range 10,000 psi, Begins to Harden 24 hr., Application Temp. Range 72 Degrees F, Performance Temp. Range -65 Degrees to 400 Degrees F, Flash Point 199.94 Degrees F, Specific Gravity 1.21 @ 25 Degrees C, Viscosity 350,000cP, NF, Thread sealing

Reviews