DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pipe Sealant Stick, 19g, White

LOCTITE| Zoro #: G2110123| Mfr #: 37127

$11.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: 1.14 @ 25 Degrees C
Color: White
Strength: Low
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110123 Mfr #: 37127
Specific Gravity: 1.14 @ 25 Degrees CColor: White
Strength: LowFull Cure: 24 hr.
Gas Pressure Range: 10,000 psiPerformance Temp. Range: -65 Degrees to 300 Degrees F
Chemical Type: Methacrylate EsterStandards: NSF/ANSI-61 Certified
Viscosity: Semi SolidBegins to Harden: Not Specified
For Use With: Primer 7088, 7649, or 7471Application: Fast, reliable curing on metal, tapered pipe threads, and fittings
Container Type: StickApplication Temp. Range: 72 Degrees F
Item: Pipe Thread SealantFlash Point: Solid
Size: 19gCountry of Origin (subject to change): United States

Description

Pipe Thread Sealant, 19g, Container Type Stick, Chemical Type Methacrylate Ester, Low, Color White, Gas Pressure Range 10,000 psi, Full Cure 24 hr., Begins to Harden Not Specified, Application Temp. Range 72 Degrees F, Performance Temp. Range -65 Degrees to 300 Degrees F, Flash Point Solid, Specific Gravity 1.14 @ 25 Degrees C, Viscosity Semi Solid, Primer 7088, 7649, or 7471, Fast, reliable curing on metal, tapered pipe threads, and fittings, Standards NSF/ANSI-61 Certified

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews