SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Sealant, Tube, Purple, -65 to 300F

LOCTITE| Zoro #: G0584866| Mfr #: 1265770

$120.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: PurpleChemical Type: Methacrylate EsterLiquid Pressure Range: 10,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584866 Mfr #: 1265770
Color: PurpleChemical Type: Methacrylate Ester
Liquid Pressure Range: 10,000 psiBegins to Harden: Not Specified
Size: 250mLFor Use With: Mfr. No. 1069258, 21347, 19267
Application: Used for Hydraulic and Pneumatic Lines, Brake, Transmission Fluid, Pto, and Air Conditioning Fittings, for High-Pressure Fluid Power Systems with Tapered FittingsItem: Pipe Thread Sealant
Viscosity: 29,000 to 200,000cPPerformance Temp. Range: -65 Degrees to 300 Degrees F
Application Temp. Range: 72 Degrees FSpecific Gravity: 1.15
Flash Point: 199.4 Degrees FGas Pressure Range: 10,000 psi
Container Type: TubeCountry of Origin (subject to change): United States

Description

Pipe Thread Sealant, 250mL, Container Type Tube, Chemical Type Methacrylate Ester, Color Purple, Gas Pressure Range 10,000 psi, Liquid Pressure Range 10,000 psi, Begins to Harden Not Specified, Application Temp. Range 72 Degrees F, Performance Temp. Range -65 Degrees to 300 Degrees F, Flash Point 199.4 Degrees F, Specific Gravity 1.15, Viscosity 29,000 to 200,000cP, Mfr. No. 1069258, 21347, 19267

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews