Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Thread Sealant, 1L, Bottle, Low, White Loctite 567 Thread Sealant

  • Zoro #: G5770880
  • Mfr #: 2087073

$308.47

  • Viscosity: 280,000-800,000cps
  • Standards: NSF/ANSI-61 Certified
  • Strength: Low
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Loctite #2087073 Specifications

  • Zoro #: G5770880
  • Mfr #: 2087073
Viscosity: 280,000-800,000cps Standards: NSF/ANSI-61 Certified
Strength: Low Gas Pressure Range: 10,000 psi
Application Temp. Range: -65 Degrees to 450 Degrees F Container Type: Bottle
Performance Temp. Range: -65 Degrees to 450 Degrees F Full Cure: 24 hr.
Color: White Chemical Type: Methacrylate Ester
Specific Gravity: 1.15 Flash Point: 199.4 Degrees F
Size: 1L Begins to Harden: 30 min.
Liquid Pressure Range: 10,000 psi For Use With: Primer 7088, 7649, or 7471
Application: Potable Water, Steam, LP and Natural Gas, Refrigerants, Solvents, Caustics, Dilute Acids, Oils, and Diesel Fuel Item: Pipe Thread Sealant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Thread Sealant, 1L, Container Type Bottle, Chemical Type Methacrylate Ester, Low, Color White, Gas Pressure Range 10,000 psi, Liquid Pressure Range 10,000 psi, Full Cure 24 hr., Begins to Harden 30 min., Application Temp. Range -65 Degrees to 450 Degrees F, Performance Temp. Range -65 Degrees to 450 Degrees F, Flash Point 199.4 Degrees F, Specific Gravity 1.15, Viscosity 280,000-800,000cps, Primer 7088, 7649, or 7471

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Loctite #2087073