Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Loctite 567 Thread Sealant Pipe Thread Sealant, 250mL, Tube, Low, White

  • Zoro #: G5770908
  • Mfr #: 2087069

$66.95

  • Container Type: Tube
  • Strength: Low
  • Item: Pipe Thread Sealant
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Loctite #2087069 Specifications

  • Zoro #: G5770908
  • Mfr #: 2087069
Container Type: Tube Strength: Low
Item: Pipe Thread Sealant Begins to Harden: 30 min.
Standards: NSF/ANSI-61 Certified Size: 250mL
Chemical Type: Methacrylate Ester Full Cure: 24 hr.
For Use With: Primer 7088, 7649, or 7471 Specific Gravity: 1.15
Performance Temp. Range: -65 Degrees to 450 Degrees F Liquid Pressure Range: 10,000 psi
Application: Potable Water, Steam, LP and Natural Gas, Refrigerants, Solvents, Caustics, Dilute Acids, Oils, and Diesel Fuel Flash Point: 199.4 Degrees F
Gas Pressure Range: 10,000 psi Viscosity: 280,000-800,000cps
Application Temp. Range: -65 Degrees to 450 Degrees F Color: White
Country of Origin (subject to change): United States

Description

Pipe Thread Sealant, 250mL, Container Type Tube, Chemical Type Methacrylate Ester, Low, Color White, Gas Pressure Range 10,000 psi, Liquid Pressure Range 10,000 psi, Full Cure 24 hr., Begins to Harden 30 min., Application Temp. Range -65 Degrees to 450 Degrees F, Performance Temp. Range -65 Degrees to 450 Degrees F, Flash Point 199.4 Degrees F, Specific Gravity 1.15, Viscosity 280,000-800,000cps, Primer 7088, 7649, or 7471

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Loctite #2087069