Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Loctite 567 Thread Sealant Pipe Thread Sealant, 350mL, Low, White

  • Zoro #: G5770899
  • Mfr #: 2087072

$80.93

  • Flash Point: 199.4 Degrees F
  • Gas Pressure Range: 10,000 psi
  • Application Temp. Range: -65 Degrees to 450 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Loctite #2087072 Specifications

  • Zoro #: G5770899
  • Mfr #: 2087072
Flash Point: 199.4 Degrees F Gas Pressure Range: 10,000 psi
Application Temp. Range: -65 Degrees to 450 Degrees F Standards: NSF/ANSI-61 Certified
Size: 350mL Liquid Pressure Range: 10,000 psi
Full Cure: 24 hr. Item: Pipe Thread Sealant
Color: White For Use With: Primer 7088, 7649, or 7471
Viscosity: 280,000-800,000cps Application: Potable Water, Steam, LP and Natural Gas, Refrigerants, Solvents, Caustics, Dilute Acids, Oils, and Diesel Fuel
Container Type: Brush Top Can Strength: Low
Performance Temp. Range: -65 Degrees to 450 Degrees F Specific Gravity: 1.15
Begins to Harden: 30 min. Chemical Type: Methacrylate Ester
Country of Origin (subject to change): United States

Description

Pipe Thread Sealant, 350mL, Container Type Brush Top Can, Chemical Type Methacrylate Ester, Low, Color White, Gas Pressure Range 10,000 psi, Liquid Pressure Range 10,000 psi, Full Cure 24 hr., Begins to Harden 30 min., Application Temp. Range -65 Degrees to 450 Degrees F, Performance Temp. Range -65 Degrees to 450 Degrees F, Flash Point 199.4 Degrees F, Specific Gravity 1.15, Viscosity 280,000-800,000cps, Primer 7088, 7649, or 7471

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Loctite #2087072