HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pneu-Wear, 2 Part, Gray, 3 Lb, Kit

LOCTITE| Zoro #: G2423556| Mfr #: 98383

$107.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mixing Ratio: 4:1
Epoxy Max. Temp: 250 Degrees to 299 Degrees F
Series: Pneu-Wear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423556 Mfr #: 98383
Mixing Ratio: 4:1Epoxy Max. Temp: 250 Degrees to 299 Degrees F
Series: Pneu-WearType: Fine Particle Abrasion
Full Cure: 6 hr.Shear Strength (PSI): 800 to 2400
Epoxy Container: CanIncludes: 3-lb. Kit, Resin and Hardener
Epoxy Color: GrayFunctional Cure: Not Rated
Application: Protect Equipment Like Pumps, Chutes, And Augers From Small Particle AbrasionTemp. Range (F): -65 Degrees to 250 Degrees
Item: Epoxy AdhesiveWork Life: 30 min.
Size: 3 lb.For Use On: Metal
Country of Origin (subject to change): United States

Description

Pneu-Wear, 2 Part, Gray, 3 Lb, Kit, Mixing Ratio 4:1, Temp Range -22 to 248 F, Application Time 30 Min, Full Cure 6 Hrs, Work Life 30 Min Minutes, Shear Strength 15000 PSI, Protect Equipment Like Pumps, Chutes, And Augers From Small Particle Abrasion

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews