PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pneu-Wear, Fast Cure, 2 Part, Blue, 6 Lb, Kit

LOCTITE| Zoro #: G0302705| Mfr #: 96363

$163.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (F): -65 Degrees to 225 DegreesFull Cure: 3 hr.Epoxy Max. Temp: 200 Degrees to 249 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0302705 Mfr #: 96363
Temp. Range (F): -65 Degrees to 225 DegreesFull Cure: 3 hr.
Epoxy Max. Temp: 200 Degrees to 249 Degrees FType: Fast Cure
Epoxy Container: PailSize: 6 lb.
For Use With: -Item: Epoxy Adhesive
Functional Cure: Not RatedFor Use On: Metal
Mixing Ratio: 2:1Shear Strength (PSI): 800 to 2400
Work Life: 10 min.Epoxy Color: Blue
Includes: 6-lb. Kit, Resin and HardenerApplication: Protect Equipment Like Pumps, Chutes, And Augers From Fine Particle Abrasion
Series: Pneu-WearCountry of Origin (subject to change): United States

Description

Epoxy Adhesive, Epoxy Adhesive, For Use On Metal, Container Type - Adhesives Pail, Size 6 lb., Work Life 10 min., Functional Cure Not Rated, Full Cure 3 hr., Epoxy Color Blue, Temp. Range (F) -65 Degrees to 225 Degrees , Mixing Ratio 2:1, Series Pneu-Wear, Shear Strength (PSI) 800 to 2400, Type Fast Cure

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews