KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pneu-Wear, High Temp, 2Part, Gray, 25 Lb, Kit

LOCTITE| Zoro #: G0741894| Mfr #: 98372

$712.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: Pneu-Wear
Mixing Ratio: 4:1
Includes: 25-lb. Kit, Resin and Hardener
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741894 Mfr #: 98372
Series: Pneu-WearMixing Ratio: 4:1
Includes: 25-lb. Kit, Resin and HardenerEpoxy Container: Pail
Shear Strength (PSI): 800 to 2400Epoxy Color: Gray
Work Life: 30 min.Type: High Temperature
Item: Epoxy AdhesiveSize: 25 lb.
Functional Cure: Heat CureApplication: Protect Equipment Like Pumps, Chutes, And Augers From Fine Particle Abrasion
Full Cure: Heat CureFor Use With: -
For Use On: MetalTemp. Range (F): -65 Degrees to 450 Degrees
Epoxy Max. Temp: 300 Degrees F and AboveCountry of Origin (subject to change): United States

Description

Epoxy Adhesive, For Use On Metal, Epoxy Container Pail, Size 25 lb., Work Life 30 min., Functional Cure Heat Cure, Full Cure Heat Cure, Epoxy Color Gray, Temp. Range (F) -65 Degrees to 450 Degrees , Mixing Ratio 4:1, Series Pneu-Wear, Shear Strength (PSI) 800 to 2400, Type High Temperature

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews