KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Poly Adhesive, 2 Part, Clr, 50mL, Cartridge

LOCTITE| Zoro #: G0723152| Mfr #: 29460

$15.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: U-09FL
Mixing Ratio: 1:1
Type: For Plastic, Impact Resistant, High Peel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723152 Mfr #: 29460
Series: U-09FLMixing Ratio: 1:1
Type: For Plastic, Impact Resistant, High PeelShear Strength (PSI): 1460
Temp. Range (F): -65 Degrees to 250 DegreesEpoxy Color: Clear
Work Life: 10 min.Item: Urethane Adhesive
Size: 1.69 oz.Functional Cure: 2 hr.
Application: Impact Resistant, High PeelFull Cure: 72 hr.
For Use On: PlasticEpoxy Max. Temp: 250 Degrees to 299 Degrees F
Country of Origin (subject to change): United States

Description

Urethane Adhesive, For Use On Plastic, Container Type Cartridge, Size 50mL, Work Life 10 min., Full Cure 72 hr., Color Clear, Mixing Ratio 1:1, Temp. Range (F) -65 Degrees to 250 Degrees , Shear Strength (PSI) 1469, Begins to Harden 120 min., Type For Plastic, Impact Resistant, High Peel

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews