KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Poly Adhesive, 2 Part, Clr, 50mL, Cartridge

LOCTITE| Zoro #: G1278347| Mfr #: 38588

$16.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mixing Ratio: 1:1
Full Cure: 72 hr.
Epoxy Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278347 Mfr #: 38588
Mixing Ratio: 1:1Full Cure: 72 hr.
Epoxy Color: ClearSize: 1.69 oz.
Item: Urethane AdhesiveTemp. Range (F): -65 Degrees to 250 Degrees
Type: Low Viscosity, Medium Work LifeWork Life: 10 min.
Epoxy Max. Temp: 250 Degrees to 299 Degrees FShear Strength (PSI): 1146
Series: U-09LVFunctional Cure: 3 hr.
Country of Origin (subject to change): United States

Description

Urethane Adhesive, Epoxy Container Cartridge, Size 1.69 oz., Work Life 5 min., Functional Cure 3 hr., Full Cure 72 hr., Epoxy Color Clear, Temp. Range (F) -65 Degrees to 250 Degrees , Mixing Ratio 1:1, Series U-09LV, Shear Strength (PSI) 1146, Type Low Viscosity, Medium Work Life

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews