Primer, 7088 QuickStix, Stick, 17g, Teal

LOCTITE| Zoro #: G0626622| Mfr #: 42534

$14.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application:
Viscosity: Semisolid
VOC (%):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626622 Mfr #: 42534
Application: Viscosity: Semisolid
VOC (%): Item:
Size: Package Quantity:
Type: Color:
For Use With: AnaerobicsSpecific Gravity:
Country of Origin (subject to change): United States

Description

Primer, 7088 QuickStix(TM), Stick, 17g, Teal, Viscosity Semi-Solid, Specific Gravity 1.04, VOC 2.90 %, For Use With Anaerobics, Solvent Free, Speeds And Ensures Cure On Inactive Metal Surfaces

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews