DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Primer And Cleaner

LOCTITE| Zoro #: G0525271| Mfr #: 21348

$28.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application:
Size (Oz.): 4.5
Size:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0525271 Mfr #: 21348
Application: Size (Oz.): 4.5
Size: Item:
Type: For Use With: Anaerobic Adhesives
Country of Origin (subject to change): United States

Description

Primer and Cleaner, N 7649, 4.5 Ounces, Aerosol, Use With Anaerobic Adhesives, Application Speeds Cure For Threadlockers, Retaining Compounds And Pipe Sealants, Encures Cure On Inactive Metals

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews