Primer, Bottle, 1.75 Fl Oz, Clear

LOCTITE| Zoro #: G1312315| Mfr #: 18396

$13.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity:
Flash Point (F):
Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312315 Mfr #: 18396
Specific Gravity: Flash Point (F):
Color: VOC (%):
For Use With: Cyanoacrylate AdhesivesDry Time: 30 sec.
Package Quantity: Size:
Application: Type:
Standards: Viscosity: 1.25
Item: Temp. Range (F):
Country of Origin (subject to change): United States

Description

Primer, Bottle, 1.75 Fl Oz, Dry Time Less Than 30 Seconds, Clear, Flash Point 30 F, Viscosity 1.25, Specific Gravity 0.68, VOC 99.90 %, For Use With Cyanoacrylate Adhesives, Adhesion Promoter For Polyolefin And Other Low Energy Plastics, CFIA

Restrictions and Compliance

*3: Hazardous material

Reviews