KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Primer N 7649, Aerosol Can, 25g, Green

LOCTITE| Zoro #: G1210185| Mfr #: 21347

$10.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity:
Application:
Flash Point (F):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1210185 Mfr #: 21347
Specific Gravity: Application:
Flash Point (F): Color:
VOC (%): For Use With: Anaerobic Adhesives
Dry Time: 30 to 70 sec.Package Quantity:
Size: Type:
Standards: Viscosity: 1.2
Item: Country of Origin (subject to change): United States

Description

Primer N 7649, Aerosol Can, 25g Aerosol, Dry Time 30 to 70 sec., Green, Flash Point (F) -4, Viscosity 1.2, Specific Gravity 0.79, VOC ( Percent) 1.48, For Use With Anaerobic Adhesives, Speeds And Ensures Cure In Inactive Metals, Mil-S-22473E For Existing Designs, ASTM D-5363 For New Designs. NSF-62, NSF PA, CFIA

Restrictions and Compliance

*3: Hazardous material

Reviews