Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Loctite® 243™ Threadlocker Primerless Threadlocker 243, 50mL, Blue 243™

  • Zoro #: G2414815
  • Mfr #: 1329467

$34.76

Details
  • Item: Primerless Threadlocker
  • Series: 243
  • Chemical Type: Anaerobic
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Loctite #1329467 Specifications

  • Zoro #: G2414815
  • Mfr #: 1329467
Item: Primerless Threadlocker Series: 243
Chemical Type: Anaerobic Physical Form: Liquid
Flash Point: Greater Than 93 Degrees C Standards: NSF 61, RoHS Certified
Threadlocker Color: Blue Threadlocker Disassembly: Removable
Threadlocker Classification: Primerless Threadlocker Viscosity: 1300 to 3000 cP
Full Cure: 24 hr. Temp. Range: -65 Degrees to 360 Degrees F
Threadlocker Strength: Medium Threadlocker Container: Bottle
Application: For Locking and Sealing Fasteners up to 3/4" For Fastener Dia.: 1/4" to 3/4"
Gap Fill: 0.005" Removable With: Hand Tools
Begins to Harden: 5 min. Specific Gravity: 1.08
Size: 50ml Country of Origin (subject to change): United States

Description

Primerless Threadlocker, Primerless Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Threadlocker Disassembly Removable, Physical Form Liquid, Threadlocker Container Bottle, 50mL, Chemical Type Anaerobic, For Fastener Dia. 1/4 In. to 3/4 In., Begins to Harden 5 min., Series 243, Gap Fill 0.005 In., Full Cure 24 hr., Temp. Range -65 Degrees to 360 Degrees F, Flash Point Greater Than 93 Degrees C, Specific Gravity 1.08, Viscosity 1300 to 3000 cP, Removable With Hand Tools

Technical Guides

Reviews of Loctite #1329467